Electrician’s screwdriver for Phillips, with Kraftform handle VDE fully insulated, Cross-head size: 0

Article no.: 225066 Catalog no.: 668600
Price per 1 Piece
Net price: CHF 6.75
on request
In stock
4 pieces in stock

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 162 i PH VDE
Cross-head size 0
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ up to 2 mm
Blade length 80 mm
overall length 161 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 225066
Catalog number 668600
EAN / GTIN 4013288027290
Manufacturer number 05006150001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart