3M Precision Non-woven Disc PN-DH 22.23 x 115 mm

Article no.: 2185322 Catalog no.: Z565227
Price per 1 Piece
Net price: CHF 3.85
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Disc ⌀ 115 mm
Version Grob
maximum speed 13,300 min-1

Identification & Classification

Article number 2185322
Catalog number Z565227
EAN / GTIN 2000001175781
Manufacturer number 7100274279

Description

Description:

A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: With their expanded range of grit sizes, these discs are suitable for blending, cleaning, deburring, grinding, rounding corners and fine grinding.
UPGRADED FOR HIGH PERFORMANCE: Manufactured with 3M Precision Shaped Grain, which offers increased removal rates without compromising the finish.
SUITABLE FOR A RANGE OF DIFFERENT METALS: Excellent for aluminium and soft metals, carbon steel, stainless steel and more.
QUICK AND EASY ATTACHMENT: The hook-and-loop fastening allows for easy attachment, removal and reattachment of the disc during multi-stage processes
ADAPTABILITY WITHOUT COMPROMISE: 3M Precision Shaped Grain ensures aggressive removal, while the adaptable non-woven fabric prevents grouting
TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ non-woven fibres, combined with 3M precision-shaped grain, offer improved performance over conventional non-woven discs
AVAILABLE IN VARIOUS GRAINS: Choose between Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to meet your requirements
Scotch-Brite™ Precision Fleece Discs set a new standard in surface finishing. These newly formulated multi-purpose discs feature 3M Precision-Shaped Grain incorporated into the fleece, giving the Scotch-Brite™ range even better productivity and longer service life.

Newly developed for your requirements. Discover the next advance in surface finishing technology: Scotch-Brite™ Precision Fleece Discs. This new addition to the Scotch-Brite™ range promises the same consistency you are used to, but with faster removal and longer abrasive life. By combining two outstanding 3M technologies – non-woven fabric and 3M precision-shaped grain – you can now achieve an ideal finish even faster. To enable you to work even more efficiently, these discs are available in brighter, more vibrant colours for easier identification. In addition, the range of grit sizes has been expanded to include fine and extra coarse grades, providing an even wider selection of solutions for your abrasive needs. Ready to improve your process. These premium multi-purpose discs are designed to streamline processes such as cleaning, blending, deburring and finishing. Typical surfaces include aluminium and soft metals, carbon steel and stainless steel. Applications range from removing coatings and corrosion to refining and finishing castings. Applications: Removing coatings, removing corrosion, refining grinding marks on coated surfaces, fine grinding machine marks, finishing castings, deburring, removing micro burrs.

Application Area:

Fine grinding

Blending

Cleaning

Deburring

Grinding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart