3M Precision Non-woven Disc HD-DH 22.23 x 114.3 mm

Article no.: 2184554 Catalog no.: Z565227
Price per 1 Piece
Net price: CHF 3.90
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation 150+
Version Medium
maximum speed 13,300 min-1

Identification & Classification

Article number 2184554
Catalog number Z565227
EAN / GTIN 0068060672308
Manufacturer number 7100358896

Description

Description:

ROBUST ENOUGH FOR DEMANDING ENVIRONMENTS: Developed for applications with high contact pressure such as grinding, deburring, edge breaking, blending and fine grinding
HIGH PERFORMANCE: XXCRS grit lasts twice as long on structural steel as comparable premium non-woven abrasives (according to internal 3M tests) – while offering edge retention and dimensional stability during edge wear
PROCESS OPTIMISATION: XXCRS grit (60+) processes 3x more workpieces on structural steel than competing premium non-woven abrasives (according to internal 3M testing)
WHAT SETS SCOTCH-BRITE™ APART: Fibres and sharp abrasive grains are bonded together to form an open, three-dimensional structure. This allows fresh abrasive to reach the surface as the disc wears, contributing to longer life and consistent performance.
TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ non-woven fibres, combined with 3M Precision-Shaped Grain, offer improved performance over conventional non-woven discs.
SUITABLE FOR A RANGE OF DIFFERENT METALS: For use on aluminium, mild steel, nickel alloys and copper
QUICK AND EASY ATTACHMENT: Hook and loop fastening allows for easy attachment, removal and reattachment of the discs. These discs are also available with a centre hole option that is compatible with a retaining nut or centre shaft fastening system for precise disc positioning.
AVAILABLE IN A RANGE OF GRITS: Choose from MED (150+), CRS (120+), XCRS (80+) and XXCRS (60+).
Scotch-Brite™ Precision Fleece Discs for the most demanding applications are a heavy-duty option designed for durability, long product life and consistent performance. These discs expand the 3M Precision Fleece Disc product family and are ideal for high-pressure applications such as grinding, deburring, edge breaking, blending and fine grinding. They last longer than comparable premium non-woven abrasives while offering edge retention and dimensional stability during edge wear; XXCRS (60+) grit lasts 2 times longer on mild steel and finishes 3 times more mild steel parts than competing premium non-woven abrasives (according to 3M internal testing). The key to this disc's improved performance is 3M Precision Grain Technology, a proprietary molecular bonding technology with sharp, angular structures that continuously break off, forming new, sharp tips. Scotch-Brite™ Precision Fleece Discs for the most demanding applications are available in MED (150+), CRS (120+), XCRS (80+) and XXCRS (60+).

The cutting performance of 3M precision-shaped abrasive grains is only half of the equation that makes Scotch-Brite™ Precision Fleece Discs for the most demanding requirements so efficient. The other element of their design is the proven Scotch-Brite™ fibre fleece technology, which consists of nylon and abrasive mineral reinforced with resin. The fibres and sharp abrasive grains are bonded together in an open, three-dimensional structure. This allows fresh abrasive to reach the surface as the disc wears, resulting in longer life and more consistent performance. This combination of high cutting performance and anti-dust technology extends the life of the abrasive while improving finish consistency. Choose Scotch-Brite™ Precision Fleece Discs for the most demanding requirements to complement, improve and optimise your finishing process.

Application Area:

Aviation

Food and beverages

General industry

Heavy industry

MRO

Metalworking and processing

Mechanical engineering

Metalworking and processing

Paint preparation

Transport and heavy equipment

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart