3M Non-woven Disc SC-DH 22 x 115 mm

Article no.: 2184553 Catalog no.: Z565227
Price per 1 Piece
Net price: CHF 3.65
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Grob
maximum speed 8,000 min-1

Identification & Classification

Article number 2184553
Catalog number Z565227
EAN / GTIN 2000001175767
Manufacturer number 7100233608

Description

Description:

A wide range of grit sizes and dimensions provides an ideal starting point for most cleaning, finishing, blending and light deburring tasks.
The open structure ensures cool grinding and prevents clogging for a longer service life.
Adaptable disc for preparing surfaces without scratching, undercutting or damaging the workpiece.
Suitable for metal, composites, plastic and other materials.
Hook and loop fastening system for quick disc changes in multi-stage finishing processes
The Scotch-Brite™ Fleece Disc is a durable fleece disc for the first step in cleaning, blending, deburring and finishing. Our discs perform well on contoured or uneven surfaces without undercutting or damaging the workpiece.

Our fast-cutting Scotch-Brite™ fleece disc is ideal for the first step in cleaning, blending, deburring and finishing. The open structure of our discs ensures cool grinding and is dust-repellent, resulting in a longer service life. The evenly distributed aluminium oxide abrasive provides high removal rates for consistent surface quality. Our fleece discs use aluminium oxide abrasive, which is the preferred choice of professional users in industry due to its high removal rate and long service life. The abrasive is robust and resistant and breaks off during processing, continuously exposing fresh cutting edges for more efficient cutting, whereas conventional abrasives, such as garnet, wear out quickly during use. Aluminium oxide mineral is stable, robust and offers high removal rates and low heat build-up. It has a wide range of applications for grinding and finishing – on a variety of materials, both in woodworking and metalworking, including iron alloys. Scotch-Brite industrial abrasives are unique surface preparation products in which abrasives are mixed with nylon or synthetic non-woven fabric to create an abrasive system that delivers consistent results throughout the product's lifetime. The open, structured material ensures cool grinding and is dust-repellent, so that the abrasive retains its high removal rate due to less clogging of the fibres.

Application Area:

Transport and heavy equipment

Automotive industry

Rail transport

Bodywork and paint repair

Aviation

Manufacturing

General industry

Metalworking and processing

MRO

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart