{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross-head size | 4 | |
| for screw ⌀ | 8-10 mm | |
| Blade length | 200 mm | |
| overall length | 323 mm | |
| Type of handle | SwissGrip Evo | |
| Type of product | Schraubenzieher |
| Article number | 2184740 | |
| Catalog number | Z621628 | |
| EAN / GTIN | 7610733295845 | |
| Manufacturer number | PB 38192.4-200 S |