{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross-head size | 1 | |
| for screw ⌀ | 2,5-3 mm | |
| Blade length | 80 mm | |
| overall length | 178 mm | |
| Type of product | Schraubenzieher |
| Article number | 2184733 | |
| Catalog number | Z621628 | |
| EAN / GTIN | 7610733295753 | |
| Manufacturer number | PB 38192.1-80 |