{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cross-head size | 0 | |
| for screw ⌀ | 1,6-2 mm | |
| Blade length | 60 mm | |
| overall length | 145 mm | |
| Type of product | Schraubenzieher |
| Article number | 2184731 | |
| Catalog number | Z621628 | |
| EAN / GTIN | 7610733295746 | |
| Manufacturer number | PB 38192.0-60 |