power strip Basic Line, 5x Typ 13, white

Article no.: 2176410 Catalog no.: Z081074
Price per 1 Piece
Net price: CHF 7.50
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP20
Rated power unrolled 2,300 W
Number of sockets 5
Width 45 mm
Height 37 mm
Length of strip 200 mm
Cable colour weiss
Cable length 1.5 m
Body material Polypropylen (PP)
suitable for countries Schweiz
Weight 249 kg
Cable type H05VV-F
‌Plug type, input Typ 12 (T12)
Rated current 10 A
Nominal voltage 230 V

Identification & Classification

Article number 2176410
Catalog number Z081074
EAN / GTIN 7618403025655
Manufacturer number 160262

Description

Version:

Power strip Basic Line 5x Type 13 white / Overcurrent protection / Supply cable: Type 12 H05VV-F3G1.0 1.5m white

Description:

This power strip is the ideal solution for powering up to five devices in the home simultaneously. The short power cable is ideal for use in fixed locations where power outlets are at a premium. It can be attached to the desired location using the tabs for cable ties or magnets. Thanks to the integrated overcurrent protection and the S+ safety mark, maximum safety is guaranteed.

Advantage:

• Simple and modern design
• Numerous variations for any application challenge
• Short supply cable
• Easy mounting at desired location
• High safety

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart