power strip Basic Line, 8x Typ 13, white

Article no.: 2176400 Catalog no.: Z081074
Price per 1 Piece
Net price: CHF 9.50
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP20
Rated power unrolled 2,300 W
Number of sockets 8
Width 45 mm
Height 37 mm
Length of strip 283 mm
Cable colour weiss
Cable length 1.5 m
Body material Polypropylen (PP)
suitable for countries Schweiz
Weight 0.287 kg
Cable type H05VV-F
‌Plug type, input Typ 12 (T12)
Rated current 10 A
Nominal voltage 230 V

Identification & Classification

Article number 2176400
Catalog number Z081074
EAN / GTIN 7618403025754
Manufacturer number 160274

Description

Version:

Power strip Basic Line 8x Type 13 white / Combined overcurrent protection switch / Supply cable: Type 12 H05VV-F3G1.0 1.5m white

Description:

This power strip is the ideal solution for powering up to eight devices simultaneously in the home. The short power cable is ideal for use in fixed locations where power outlets are at a premium. The integrated switch serves as a power indicator and also saves energy by preventing standby power losses. It can be attached to the desired location using magnets or the cable tie tabs. Maximum safety is guaranteed thanks to the integrated overcurrent protection and the S+ safety mark.

Advantage:

• Simple and modern design
• Numerous variations for any application challenge
• Generous number of socket outlets
• Short supply cable
• Standby power can be prevented via integrated switch
• Easy mounting at desired location

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart