{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP20 | |
| Rated power unrolled | 2,300 W | |
| Number of sockets | 5 | |
| Width | 45 mm | |
| Height | 37 mm | |
| Length of strip | 200 mm | |
| Cable colour | weiss | |
| Cable length | 1.5 m | |
| Body material | Polypropylen (PP) | |
| suitable for countries | Schweiz | |
| Weight | 0.26 kg | |
| Cable type | H05VV-F | |
| Plug type, input | Typ 12 (T12) | |
| Rated current | 10 A | |
| Nominal voltage | 230 V |
| Article number | 2176409 | |
| Catalog number | Z081074 | |
| EAN / GTIN | 7618403025303 | |
| Manufacturer number | 160248 |