BOSCH PRO Impact Socket Set, 3/4", Deep, 9-piece

Article no.: 2154722 Catalog no.: Z675314
Price per 1 Piece
Net price: CHF 166.00
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 Zoll in
Length 90 mm
Number of pieces 9
Type of socket 17/19/21/22/23/24/27/30/32

Identification & Classification

Article number 2154722
Catalog number Z675314
EAN / GTIN 6949509246783
Manufacturer number 2608003042

Description

Description:

Robust screw tightening
Chromium-molybdenum steel for resistance to high torque.
Phosphate coating protects the socket insert from rust and corrosion

Content:

3/4 shank width across flats 17mm
3/4 shank width across flats 19mm
3/4 shank width across flats 21mm
3/4 shank width across flats 22mm
3/4 shank width across flats 23mm
3/4 shank width across flats 24mm
3/4 shank width across flats 27mm
3/4 shank width across flats 30mm
3/4 shank width across flats 32mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart