BOSCH PRO Impact Socket Set, 3/8", Deep, 9-piece

Article no.: 2154710 Catalog no.: Z675314
Price per 1 Piece
Net price: CHF 50.10
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 Zoll in
Number of pieces 9
Type of socket 7/8/10/12/13/15/16/17/19

Identification & Classification

Article number 2154710
Catalog number Z675314
EAN / GTIN 6949509246738
Manufacturer number 2608003037

Description

Description:

Robust screw tightening
Chromium-molybdenum steel for resistance to high torque.
Phosphate coating protects the socket insert from rust and corrosion

Content:

3/8 shank width across flats 7mm
3/8 shank width across flats 8mm
3/8 shank width across flats 10mm
3/8 shank width across flats 12mm
3/8 shank width across flats 13mm
3/8 shank width across flats 15mm
3/8 shank width across flats 16mm
3/8 shank width across flats 17mm
3/8 shank width across flats 19mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart