BOSCH PRO Impact Socket Set, 1/4", Standard, 9-piece

Article no.: 2154707 Catalog no.: Z675314
Price per 1 Piece
Net price: CHF 27.00
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 Zoll in
Length 25 mm
Number of pieces 9
Type of socket 6/7/8/9/10/11/12/13/14

Identification & Classification

Article number 2154707
Catalog number Z675314
EAN / GTIN 6949509246707
Manufacturer number 2608003034

Description

Description:

Robust screw tightening
Chromium-molybdenum steel for resistance to high torque.
Phosphate coating protects the socket insert from rust and corrosion

Content:

1/4-inch shank width across flats 6 mm
1/4-inch shank width across flats 7 mm
1/4-inch shank width across flats 8 mm
1/4-inch shank width across flats 9 mm
1/4-inch shank width across flats 10 mm
1/4-inch shank width across flats 11 mm
1/4-inch shank width across flats 12 mm
1/4-inch shank width across flats 13 mm
1/4-inch shank width across flats 14 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart