{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade ⌀ D | 85 mm | |
| Bore ⌀ | 15 mm | |
| Number of teeth | 30 | |
| Width of cut B | 1.5 mm |
| Article number | 2133979 | |
| Catalog number | Z591992 | |
| EAN / GTIN | 3165140958745 | |
| Manufacturer number | 2608837752 |