{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade ⌀ D | 165 mm | |
| Bore ⌀ | 30 mm | |
| Number of teeth | 42 | |
| Width of cut B | 2.4 mm |
| Article number | 2127618 | |
| Catalog number | Z591992 | |
| EAN / GTIN | 3165140193092 | |
| Manufacturer number | 2608640519 |