{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 2.18 mm | |
| Length | 2.38 mm | |
| Number of rungs | 7 | |
| Working height | 1.58 m - 3.58 m |
| Article number | 2125111 | |
| Catalog number | 04602 | |
| EAN / GTIN | 4019502362321 | |
| Manufacturer number | 412607 |