{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 1.95 mm | |
| Length | 2.14 mm | |
| Number of rungs | 6 | |
| Working height | 1.34 m - 3.34 m |
| Article number | 2125090 | |
| Catalog number | 04602 | |
| EAN / GTIN | 4019502362314 | |
| Manufacturer number | 412606 |