{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 1.25 mm | |
| Length | 1.39 mm | |
| Number of rungs | 3 | |
| Working height | 0.65 m - 2.65 m |
| Article number | 2125087 | |
| Catalog number | 04602 | |
| EAN / GTIN | 4019502362284 | |
| Manufacturer number | 412603 |