{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | ~934 (Norm withdrawn) | |
| d1 | M6 | |
| Drive | Hexagon | |
| Norm ISO | 4032 | |
| m | 5.2 mm | |
| Material | Aluminium | |
| Surface | blank | |
| e | 11.05 mm | |
| s | 10 mm |
| Article number | 2124496 | |
| Catalog number | 3138 | |
| EAN / GTIN | 7612428104517 | |
| Manufacturer number | 040323030060000 |