Hexagon nuts ~0,8d ISO 4032-aluminium M4

Article no.: 2124494 Catalog no.: 3138
Price per 100 Piece
Net price: CHF 2.20
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN ~934 (Norm withdrawn)
d1 M4
Drive Hexagon
Norm ISO 4032
m 3.2 mm
Material Aluminium
Surface blank
e 7.66 mm
s 7 mm

Identification & Classification

Article number 2124494
Catalog number 3138
EAN / GTIN 7612428104395

Description

Note:

Nut heights and spanner widths to DIN 934 see Hexagon nuts ~0,8d DIN 934-aluminium

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart