Hexagon nuts ISO 4032-2 AD W7 stamped hot-dip galvanized M20

Article no.: 2120896 Catalog no.: 2940
Price per 100 Piece
Net price: CHF 81.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN ~934 (Norm withdrawn)
d1 M20
Strength class 5-2
Drive Hexagon
Norm ISO 4032
m 18 mm
Material Steel
Surface hot-dip galvanized
e 32.95 mm
s 30 mm

Identification & Classification

Article number 2120896
Catalog number 2940
EAN / GTIN 7612428093989
Manufacturer number 040325240200000

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart