{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | ~934 (Norm withdrawn) | |
| d1 | M12 | |
| Strength class | 5-2 | |
| Drive | Hexagon | |
| Norm ISO | 4032 | |
| m | 10.8 mm | |
| Material | Steel | |
| Surface | hot-dip galvanized | |
| e | 20.03 mm | |
| s | 18 mm | |
| Thread type | Metric standard thread |
| Article number | 2120894 | |
| Catalog number | 2940 | |
| EAN / GTIN | 7612428093965 |