Hexagon nuts ISO 4032 5-2 AD W7 stamped hot-dip galvanized

Catalog no.: 2940
9 variants
  • Drive: Hexagon
  • Strength class: 5-2
  • Surface: hot-dip galvanized
  • Material: Steel
  • Norm DIN: ~934 (Norm withdrawn)
  • Norm ISO: 4032

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart