{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | ~934 (Norm withdrawn) | |
| d1 | M48 | |
| s | 75 | |
| Drive | Hexagon | |
| Norm ISO | 4032 | |
| m | 38 mm | |
| Material | Steel | |
| Surface | blank | |
| e | 82.6 mm |
| Article number | 2112055 | |
| Catalog number | 2947 | |
| EAN / GTIN | 7612428070751 | |
| Manufacturer number | 040323040480000 |