Hexagon nuts ~0,8d left-hand thread ISO 4032-6 plain M30

Article no.: 2112052 Catalog no.: 2947
Price per 100 Piece
Net price: CHF 1’060.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN ~934 (Norm withdrawn)
d1 M30
s 46
Drive Hexagon
Norm ISO 4032
m 24 mm
Material Steel
Surface blank
e 50.85 mm

Identification & Classification

Article number 2112052
Catalog number 2947
EAN / GTIN 7612428070720

Description

Note:

Nut heights and spanner widths to DIN 934 see Hexagon nuts ~0,8d left-hand thread DIN 934-6 plain

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart