Hexagon nuts ~0,8d left-hand thread ISO 4032-6 plain

Catalog no.: 2947
17 variants
  • Drive: Hexagon
  • Surface: blank
  • Material: Steel
  • Norm DIN: ~934 (Norm withdrawn)
  • Norm ISO: 4032

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart