{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GARANT Master Uni | |
| Type of cut | Unequal toothing | |
| Toothing grit designation | medium | |
| Tool material | Carbide | |
| Shape description | Cylindrical, without end cut | |
| Head ⌀ | 12 mm | |
| Head length | 25 mm | |
| Overall length | 65 mm | |
| Contents | 10 | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 2110308 | |
| Catalog number | GG5220 | |
| EAN / GTIN | 4067263137061 | |
| Manufacturer number | GG5220 A1225 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |