Value pack GARANT Master Uni burr – medium

Article no.: 2110188 Catalog no.: GG5220
Set price 10 Piece (CHF 18.97 / 1 Piece)
Net price: CHF 175.50
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Set price 10 Piece (incl. VAT)
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Uni
Type of cut Unequal toothing
Toothing grit designation medium
Tool material Carbide
Shape description ball nose
Head ⌀ 6 mm
Head length 16 mm
Overall length 50 mm
Contents 10
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 2110188
Catalog number GG5220
EAN / GTIN 4067263137139
Manufacturer number GG5220 C0616
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

The newly developed innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications. Corresponds to No. 540220.
  • High rate of material removal.
  • Smooth running.
  • Low thermal stress, long tool life, improved chip evacuation.
  • For general-purpose use on steel, stainless steel, aluminium.

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
weld and surface preparation.

Note:

Materials with poor heat conductivity: Reduce speed in order to avoid overheating the burr and smearing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart