{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GARANT Master Uni | |
| Type of cut | Unequal toothing | |
| Toothing grit designation | medium | |
| Tool material | Carbide | |
| Shape description | Ball | |
| Head ⌀ | 6 mm | |
| Head length | 5 mm | |
| Overall length | 50 mm | |
| Contents | 10 | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 2110179 | |
| Catalog number | GG5220 | |
| EAN / GTIN | 4067263135814 | |
| Manufacturer number | GG5220 D0605 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |