GARANT GreenPlus solid carbide milling cutter HPC, TiAlN, ⌀ f8 DC: 10mm

Article no.: 2108833 Catalog no.: 203055
New product
Price per 1 Piece
Net price: CHF 76.70
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in INOX > 900 N/mm2 0.045 mm
Colour ring blue
Sustainability GARANT GreenPlus
Type of product Indexable end mill

Identification & Classification

Article number 2108833
Catalog number 203055
EAN / GTIN 4067263135722
Manufacturer number 203055 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing with very high cutting data. Optimised core geometry ensures a low tendency to vibrate and thus significantly increased tensile strength. Innovative geometry and high-performance coating allow the machining of different materials while maintaining high temperature resistance.

Advantage:

In the milling cutter range of the Hoffmann Group, the production of the micrograin carbide substrate rod currently has the lowest product-specific CO2 emissions, thus reducing the environmental footprint compared to conventionally produced carbide rods.

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart