{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of batteries contained | 20 | |
| chemical composition | Lithium-metal | |
| Battery designation | CR2025 | |
| International size | CR2025 | |
| Nominal voltage | 3 V | |
| rechargeable | no | |
| Weight each | 4 g | |
| Type of product | Button cell |
| Article number | 2107827 | |
| Catalog number | GG1560 | |
| EAN / GTIN | 7612428049702 |