Value pack button cell / special battery

Article no.: 2107826 Catalog no.: GG1560
New product
Set price 20 Piece (CHF 2.21 / 1 Piece)
Net price: CHF 40.80
incl. vRG CHF 0.60
Do you want to order more than one article? To quick entry
on request
In stock
54 pieces in stock

Select article variation and quantity

Battery type Set price 20 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 20
chemical composition Lithium-metal
Battery designation CR2032
International size CR2032
Nominal voltage 3 V
rechargeable no
Weight each 5 g
Type of product Button cell

Identification & Classification

Article number 2107826
Catalog number GG1560
EAN / GTIN 7612428049696

Description

Version:

High quality special batteries.

Feature:

Contents: 20 pieces

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart