SolidPro M flat brush for solvent-based media, ⌀: 20mm

Article no.: 2103690 Catalog no.: 087007
Price per 1 Piece
Net price: CHF 4.65
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
527 pieces in stock

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size in inches 3/4 in
Width of brush 20 mm
Scope of application Solvent-based paints; industrial paint; paint
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Binding of the brush Metal ferrule
Application area for working for the finest paint finishes
Application Coating
Type of product Ring brush

Identification & Classification

Article number 2103690
Catalog number 087007
EAN / GTIN 4013307811626
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com

Description

Version:

Synthetic bristles, unpainted wooden handle.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart