{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Size in inches | 1.1/2 in | |
| Width of brush | 40 mm | |
| Scope of application | Solvent-based paints; industrial paint; paint | |
| Bristle material | pure black Chinese bristle | |
| Material of the handle | unvarnished wooden handle | |
| Tops | 90 % | |
| Binding of the brush | Metal ferrule | |
| Application area for working | for the finest paint finishes | |
| Application | Coating | |
| Type of product | Ring brush |
| Article number | 2103666 | |
| Catalog number | 087007 | |
| EAN / GTIN | 4013307811664 | |
| Manufacturer/responsible person | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |