{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 7976C (standard withdrawn) | |
| L | 32 mm | |
| Strength class | case-hardened | |
| Drive | Hexagon | |
| Norm ISO | ~1479 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 7.59 mm | |
| Head shape | Hexagonal head | |
| s | 7 mm | |
| Thread type | Sheet metal thread | |
| k | 2.6 mm | |
| d1 | 3.9 mm |
| Article number | 2101815 | |
| Catalog number | 370 | |
| EAN / GTIN | 7612428028622 | |
| Manufacturer number | 079760130039032 |