{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 7976C (standard withdrawn) | |
| L | 32 mm | |
| Strength class | case-hardened | |
| Drive | Hexagon | |
| Norm ISO | ~1479 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 10.95 mm | |
| Head shape | Hexagonal head | |
| s | 10 mm | |
| Thread type | Sheet metal thread | |
| k | 4.7 mm | |
| d1 | 6.3 mm |
| Article number | 135685 | |
| Catalog number | 370 | |
| EAN / GTIN | 7610363164788 |