Hexagonal self-tapping screws DIN 7976C-steel zinc plated blue

Catalog no.: 370
72 variants
  • Drive: Hexagon
  • Strength class: case-hardened
  • Surface: zinc plated blue
  • Material: Steel
  • Head shape: Hexagonal head
  • Norm DIN: 7976C (standard withdrawn)
  • Norm ISO: ~1479

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart