BOSCH PRO Impact Socket 3/4" 19 MM

Article no.: 2096673 Catalog no.: Z675316
Price per 1 Piece
Net price: CHF 18.60
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

spanner size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 19 mm
Square drive 3/4 Zoll in
Length 51 mm
Version ROBUST

Identification & Classification

Article number 2096673
Catalog number Z675316
EAN / GTIN 6949509246950
Manufacturer number 2608003058

Description

Description:

Robust screw tightening
Chromium-molybdenum steel for resistance to high torque.
Phosphate coating protects the socket insert from rust and corrosion

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart