Cylinder screws hexagon socket fully threaded ISO 4762-stainless A4 M12x55 mm

Article no.: 2039078 Catalog no.: 122
Price per 100 Piece
Net price: CHF 227.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 55 mm
d1 M12
Norm ISO ~4762
Shank Fully threaded
b 36 mm
Material Stainless steel
Head shape Cylinder head
s 10 mm
t min 6 mm
Norm DIN ~912 (Norm withdrawn)
Drive Hexagon socket
d2 18 mm
k 12 mm
Variety A4 (austenitic stainless steel)

Identification & Classification

Article number 2039078
Catalog number 122
EAN / GTIN 7610106843208

Description

Note:

For further dimensions with full thread and partial thread according to ISO 4762 see Cylinder screws hexagon socket ISO 4762-stainless A4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart