Cylinder screws hexagon socket fully threaded ~ISO 4762-stainless A4

Catalog no.: 122
62 variants
  • Grade: A4 (austenitic stainless steel)
  • Drive: Hexagon socket
  • Shank: Fully threaded
  • Material: Stainless steel
  • Head shape: Cylinder head
  • Norm DIN: ~912 (Norm withdrawn)
  • Norm ISO: ~4762

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart