{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 60 mm | |
| d1 | M5 | |
| Norm ISO | ~4762 | |
| Shank | Fully threaded | |
| b | 22 mm | |
| Material | Stainless steel | |
| Head shape | Cylinder head | |
| s | 4 mm | |
| Thread type | Metric standard thread | |
| t min | 2.5 mm | |
| Norm DIN | ~912 (Norm withdrawn) | |
| Drive | Hexagon socket | |
| d2 | 8.5 mm | |
| k | 5 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 2039004 | |
| Catalog number | 122 | |
| EAN / GTIN | 7610106842461 |