{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank Ø | Anschlussgewinde M14 | |
| Connection system | Hexagonal | |
| Ø | 6 mm | |
| Metal type | Diamond | |
| Depth of cut | 35 mm | |
| Material application | Tiles; Natural stone; Marble; Granite; Fine stoneware | |
| Length | 35 mm | |
| Weight | 0.84 kg |
| Article number | 2038201 | |
| Catalog number | Z589758 | |
| EAN / GTIN | 8718564006735 | |
| Manufacturer number | MHD2Q006B |