{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Usable length min | 74 mm | |
| Thickness | 1.5 mm | |
| Tooth pitch | 2,5 mm | |
| Material | HCS | |
| EU shoe size | T 101 B | |
| Version | clearance angle ground / tooth ground | |
| Adjustable | 100 |
| Article number | 2033476 | |
| Catalog number | Z588501 | |
| EAN / GTIN | 4007430165619 | |
| Manufacturer number | 623703000 |