{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Usable length min | 74 mm | |
| Thickness | 1 mm | |
| Tooth pitch | 3,0 mm | |
| Material | HSS | |
| EU shoe size | T 127 D | |
| Version | milled / side-set | |
| Adjustable | 5 |
| Article number | 2033467 | |
| Catalog number | Z588501 | |
| EAN / GTIN | 4007430407443 | |
| Manufacturer number | 623639000 |