{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Usable length min | 74 mm | |
| Thickness | 1.25 mm | |
| Tooth pitch | 4,0 mm | |
| Material | HCS | |
| EU shoe size | T 144 D | |
| Version | Ground / side-set | |
| Adjustable | 3 |
| Article number | 2033472 | |
| Catalog number | Z588501 | |
| EAN / GTIN | 4007430408730 | |
| Manufacturer number | 623964000 |