GARANT GreenPlus pair of gloves, Glove size: 8

Article no.: 2016457 Catalog no.: 094338
Discount
CHF 4.76
Price per 1 Pair
Price valid until 31 Jul 2026
Net price: CHF 2.95
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
19 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)
  • Sustainability: GARANT GreenPlus
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Sustainability GARANT GreenPlus
Clothing standard Oeko-Tex Standard 100
Glove characteristics Suitable for touch screens; Reinforced crook of the thumb
EN 388 4121X
Backing material Nylon
Coating Nitrile
Coating variant The palms of the hands
Scope of application Precision
Colour green / black
Glove size 8
Knitted technology 15G
Application reusable
Type of product Multi-purpose gloves

Identification & Classification

Article number 2016457
Catalog number 094338
EAN / GTIN 4067263723851
Manufacturer number 094338 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable multi-purpose glove is 85% (more than 54% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction in the CO2 footprint of 78g (compared to commercially available multi-purpose gloves of nylon) per pair (applies to size 9). 15-gauge knit for very good sense of touch. Palm area with light nitrile coating. With touch screen capability. Suitable both for dry working environments and for oily, greasy and wet areas. With reinforced thumb joint for increased working life.

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart