Hex Head screws fully threaded DIN933-8.8 zinc plated blue M30x320 mm

Article no.: 2005589 Catalog no.: 100
Price per 100 Piece
Net price: CHF 4’690.00
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 320 mm
d1 M30
Norm ISO 4017
Shank Fully threaded
Material Steel
Surface zinc plated blue
e 50.85 mm
Head shape Hexagonal head
s 46 mm
Thread type Metric standard thread
Norm DIN 933 (standard withdrawn)
Strength class 8.8
Drive Hexagon
k 18.7 mm

Identification & Classification

Article number 2005589
Catalog number 100
EAN / GTIN 7610106681763

Description

Note:

Wrench size according to ISO 4017 for M10, M12, M14, M22 see Hex Head screws fully threaded ISO 4017-8.8 zinc plated blue

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart