Hex Head screws fully threaded DIN933-8.8 zinc plated blue M6x20 mm

Article no.: 122460 Catalog no.: 100
Price per 100 Piece
Net price: CHF 3.80
Do you want to order more than one article? To quick entry
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
In stock
189’059 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 20 mm
d1 M6
Norm ISO 4017
Shank Fully threaded
Material Steel
Surface zinc plated blue
e 11.05 mm
Head shape Hexagonal head
s 10 mm
Thread type Metric standard thread
Norm DIN 933 (standard withdrawn)
Strength class 8.8
Drive Hexagon
k 4 mm

Identification & Classification

Article number 122460
Catalog number 100
EAN / GTIN 7610508669963

Description

Note:

Wrench size according to ISO 4017 for M10, M12, M14, M22 see Hex Head screws fully threaded ISO 4017-8.8 zinc plated blue

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart