{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 160 mm | |
| d1 | M18 | |
| Norm ISO | 4017 | |
| Shank | Fully threaded | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 30.14 mm | |
| Head shape | Hexagonal head | |
| s | 27 mm | |
| Thread type | Metric standard thread | |
| Norm DIN | 933 (standard withdrawn) | |
| Strength class | 8.8 | |
| Drive | Hexagon | |
| k | 11.5 mm |
| Article number | 2005439 | |
| Catalog number | 100 | |
| EAN / GTIN | 7610106680254 |