{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for hole ⌀ | 3 mm - 5.5 mm | |
| for maximum hole depth t | 15 mm | |
| Type of product | Deburrers |
| Article number | 166197 | |
| Catalog number | 839650 | |
| EAN / GTIN | 7290003240630 | |
| Manufacturer number | RC1000 |